SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case

Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case

Item #: WB640803

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case
  • Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - Black

    $9.50

  • Global Industrial™ No Touch Floor Stand for Global Hand Soap/Sanitizer Dispensers - Silver

    $114.95

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray

Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - White/Gray

Global Industrial™ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case

Global Industrial™ Luxury Foam Hand Soap 1200ml Refill - 6 Refills/Case

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - Black

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - Black

Global Industrial™ Advanced Antibacterial Foam Hand Soap 1200ml Refill - 6 Refills/Case

Global Industrial™ Advanced Antibacterial Foam Hand Soap 1200ml Refill - 6 Refills/Case

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - Black

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - Black

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Instant Hand Sanitizer Alcohol Free 1200ml Foam Refill - 6 Refills/Case

Global Industrial™ Instant Hand Sanitizer Alcohol Free 1200ml Foam Refill - 6 Refills/Case

Global Industrial™ Hand Sanitizer Starter Kit W/ FREE Dispenser - White/Gray

Global Industrial™ Hand Sanitizer Starter Kit W/ FREE Dispenser - White/Gray

Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - Black

Global Industrial™ Hand Sanitizer Starter Kit W/ Automatic Dispenser - Black

ASI® Stainless Steel Liquid Soap Dispenser Vertical - 0347

ASI® Stainless Steel Liquid Soap Dispenser Vertical - 0347

Global Industrial™ Stainless Steel Vertical Liquid Soap Dispenser - 1000 ml

Global Industrial™ Stainless Steel Vertical Liquid Soap Dispenser - 1000 ml

Global Industrial™ Stainless Steel Horizontal Liquid Soap Dispenser - 1000 ml

Global Industrial™ Stainless Steel Horizontal Liquid Soap Dispenser - 1000 ml

Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226

Bobrick® Liquid & Lotion Soap Dispenser 6" Spout 34-oz. - B-8226

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112

Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

GOJO® FMX-12™ Dispenser - 5150-06

GOJO® FMX-12™ Dispenser - 5150-06

ASI® Roval™ Automatic Soap Dispenser - 20364

ASI® Roval™ Automatic Soap Dispenser - 20364

Oneshot® Touch-Free Counter Mounted Soap Dispenser - Chrome - FG401310

Oneshot® Touch-Free Counter Mounted Soap Dispenser - Chrome - FG401310

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Instant Hand Sanitizer 1200ml Foam Refill - 6 Refills/Case

Global Industrial™ Hand Sanitizer is effective and convenient to sanitize hands when soap and water are not available. Ideal for use in offices, schools, food service facilities, manufacturing, and more. Fast-acting sanitizer 62% Ethyl alcohol formula kills 99.9% of common germs within 15 seconds. Contains moisturizers to help reduce skin dryness. No added dyes or fragrances. Contains approximately 1,600 actuations per refill. USDA BioPreferred®. 1200mL refill, sold 6 refills per case.

For use with Global Industrial™ Manual and Automatic Dispensers Only (sold separately).

Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.

Product Details

  • Type Foam
  • For Use With Global Manual/Automatic Dispensers
  • Package Quantity 6
  • Brand Global Industrial
  • Description Instant Hand Sanitizer
  • Package Type Refill Pouch
  • Manufacturers Part Number 640803
  • Scent Fragrance Free
  • Capacity 1200 ml
  • Color Family Clear
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BONITA

    Date: August 10, 2020

    Excellent/High Quality
    Your review:
    Excellent
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Instant Hand Sanitizer Alcohol Free 1200ml Foam Refill - 6 Refills/Case

Item #: 640804

(2)

Ships in One Business Day

$67.11

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case

Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case

Item #: WB640803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case
    Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case
    Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case
    Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case
    Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant