+

Frequently Purchased Together
Customers Also Viewed
Global Industrial Manual Dispensers are ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Durable plastic construction with no metal parts, making it ideal for wet or dry conditions. Large site window allows for easy refill, and can be used to display easy-to-slide product identification window cards (included). Top dispensing technology reduces risk of leaking valves. Ergonomic push pad. High 1250mL capacity dispenser helps reduce maintenance, and dispenses only 0.75mL per activation to reduce waste. ADA compliant with a secured locking option. Mounts easily to wall with adhesive backing or mounting hardware (included). Black color finish.
For use with Global Industrial Hand Soap & Sanitizer Refills Only (sold separately).
Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.
Weights & Dimensions
- Depth 5 in
- Width 7 in
- Height 10-3/4 in
- Weight 1.5 lbs
Product Details
- Mounting Location Wall
- Description Hand Soap/Sanitizer Dispenser
- Capacity 1250
- Type Wall Mount
- For Use With Global Hand Soap/Sanitizer Refills
- Brand Global Industrial
- Package Quantity 1
- Material Plastic
- Style Manual
- Manufacturers Part Number 640805
- Color Family Black
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: October 04, 2016
-
Reviewer: Anonymous
Date: December 25, 2015
Your review:
EASY TO SET UP
There are no questions for this product.

Global Industrial High Velocity Automatic Hand Dryer, Brushed Stainless Steel, 120V
Item #: 641164
Free Shipping
$229.95

Global Industrial Automatic Air Freshener Refills w/ Free Dispenser - 12 Refills, Fresh Linen
Item #: 641084
Free Shipping
$82.95

Global Industrial Center Pull Paper Towel Dispenser, Smoke Gray/Beige
Item #: 640930
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$39.95
You might be interested in this similar product
Global Industrial Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray
Item #: 640806
Ships in One Business Day
$9.50
compare items
Global Industrial Manual Dispenser for Foam Hand Soap/Sanitizer - Black
$9.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories