Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Serrated 16"W 5 Step Steel Rolling Ladder W/ 10"D Top Step - H518G
See all 171 items in product family

Serrated 16"W 5 Step Steel Rolling Ladder W/ 10"D Top Step - H518G

Item #: WB640820

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.00
Product Information
Customer Review
Product Q&A
Accessories
Serrated 16"W 5 Step Steel Rolling Ladder W/ 10"D Top Step - H518G

Perfect for use in warehouses, stockrooms, and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Easy assembly. 10" deep top step with 30"H handrails. Lock as spring loaded casters that retract when stepping on ladder; rubber feet grip floor. 450 lb. capacity. Serrated tread steps.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES38
    • DEPTH TOP STEP INCHES10
    • HEIGHT INCHES TO TOP STEP50
    • CAPACITY LBS450
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBallymore
    • CONSTRUCTIONSteel
    • HANDRAIL30
    • MANUFACTURERS PART NUMBERH518G
    • QUANTITY STEPS5
    • STEP TYPESerrated
    • STEP WIDTH INCHES16
    • TYPESpring Loaded
    • WEIGHT LBS66
    • ENVIRONMENTALLY FRIENDLYYes
    • RECYCLED CONTENT100%
    • DESCRIPTIONSpring Loaded Steel Rolling Ladder
    • LOCK TYPESpring Loaded

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have a training module for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result