Take 15% off your entire order!

Offer applied at checkout

Sandusky TA10 362400 Sandusky Extra Shelves For 36"W x 24"D x 78"H Mobile Storage Cabinet, Green

Sandusky TA10 362400 Sandusky Extra Shelves For 36"W x 24"D x 78"H Mobile Storage Cabinet, Green

Item #: WBB1597577

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sandusky Extra Shelves For 36"W x 24"D x 78"H Mobile Storage Cabinet, Green

Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble. For use with Sandusky Item # TA4R362472-08 Cabinet Models.

Product Specifications

  • BRANDSandusky
  • MANUFACTURERS PART NUMBERTA10 362400-08
  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES1
  • ASSEMBLYUnassembled
  • CONSTRUCTIONSteel
  • COLOR FAMILYGreen
  • COLOR FINISHGreen
  • FOR USE WITH36x24 Mobile Storage Cabinet
  • FOR USE WITH GLOBAL NO.331274GN
  • FOR USE WITH MANUFACTURER PART NO.TA4R362472-08
  • PACKAGE QUANTITY1
  • TYPEShelf
  • WEIGHT LBS19
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sandusky Extra Shelves For 36x18 Adjustable Models-Elite-Cabinets, Blue

Item #: B450413

Not Yet Rated

Usually ships in 15 to 18 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky TA10 362400 Sandusky Extra Shelves For 36"W x 24"D x 78"H Mobile Storage Cabinet, Green

Sandusky TA10 362400 Sandusky Extra Shelves For 36"W x 24"D x 78"H Mobile Storage Cabinet, Green

Item #: WBB1597577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant