SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Plug-Style Deli Container Lids - 500 Pack

Plug-Style Deli Container Lids - 500 Pack

Item #: WBB1601384

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Deli Containers 16 Oz - 500 Pack

Deli Containers 16 Oz - 500 Pack

Deli Containers 8 Oz - 500 Pack

Deli Containers 8 Oz - 500 Pack

Deli Containers 32 Oz - 500 Pack

Deli Containers 32 Oz - 500 Pack

Caterer Ice Bags, 29"W x 36"L, 2.75 Mil, 40 Lb. Capacity, Clear, 250/Pack

Caterer Ice Bags, 29"W x 36"L, 2.75 Mil, 40 Lb. Capacity, Clear, 250/Pack

Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack

Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack

Printed "Thank You" Bags W/ Handles, 11-1/2"W x 21"L, 12.5 Micron, White, 900/Pack

Printed "Thank You" Bags W/ Handles, 11-1/2"W x 21"L, 12.5 Micron, White, 900/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Floor Sign 2 Sided - Caution Wet Floor

Global Industrial™ Floor Sign 2 Sided - Caution Wet Floor

Global Industrial™ Inter-Office Mailbox Small 12"W x 3" D x 10" H

Global Industrial™ Inter-Office Mailbox Small 12"W x 3" D x 10" H

Stanley®  Fatmax® 33-740L Tape Rule W/ Bladearmor® Tape Measure

Stanley® Fatmax® 33-740L Tape Rule W/ Bladearmor® Tape Measure

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Reelcraft PW81000 OHP 3/8"x100' 4500 PSI Spring Retractable Pressure Wash Hose Reel

Reelcraft PW81000 OHP 3/8"x100' 4500 PSI Spring Retractable Pressure Wash Hose Reel

Printed Metallocene Ice Bags, 13-1/2"W x 28"L, 1.75 Mil, Clear, 500/Pack

Printed Metallocene Ice Bags, 13-1/2"W x 28"L, 1.75 Mil, Clear, 500/Pack

Plug-Style Deli Container Lids - 500 Pack

Strong, durable, snap-tight design ensures reliable, leak-resistant transport. Lid features plenty of space for contents labeling. Fits all WNA deli containers. Microwave-safe. Food Container Type: Carryout; Material: Polypropylene; Color: Clear.

Product Details

  • Package Quantity 500
  • Brand WNA
  • Material Polypropylene
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plug-Style Deli Container Lids - 500 Pack

Plug-Style Deli Container Lids - 500 Pack

Item #: WBB1601384

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant