take 10% off our everday low prices!

Offer applied at final checkout

+

Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers

Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers

Item #: WBB1603777

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Akro-Mils Divider for Small Drawer Clear 40716

    $4.33

  • Akro-Mils Divider for Large Drawer Clear 40717

    $3.24

$37.00 up to 45% OFF

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Akro-Mils® Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers

Black Cabinet frame Strong plastic cabinets organize and protect components. Cabinets stack securely and can also be wall mounted with keyhole slots. 26 Clear polypropylene, dividable drawers offer easy content identification. Finger-grip drawer pulls provide easy access and rear stop tabs prevent contents from spilling.

Drawer Size Reference Table
Drawer/BinW"D"H"
A2-1/85-1/41-1/2
B4-3/85-1/42


Product Specifications

  • WIDTH INCHES20
  • DEPTH INCHES6-3/8
  • HEIGHT INCHES10-1/4
  • ASSEMBLYAssembled
  • BRANDAkro-Mils®
  • COLOR FAMILYBlack
  • COLOR FINISHBlack Frame, Clear Drawer
  • CONSTRUCTIONPlastic
  • DRAWER COLORClear
  • DRAWER CONSTRUCTIONPolypropylene
  • DRAWER QUANTITY26
  • DRAWER QUANTITY (DRAWER SIZE)(20) A, (6) B
  • FRAME COLORBlack
  • MANUFACTURERS PART NUMBER10126
  • PACKAGE QUANTITY1
  • WEIGHT LBS5
  • LIMITED WARRANTY1 Year
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: rob

    Date: April 14, 2018

    its good
    Your review:
    it is a good replacement for the homack model that has been discontinued
    Pros:
    all good
  • Reviewer: Linda

    Date: March 14, 2015

    Organizer
    Your review:
    It was perfect for small cabinet filled with chainsaw parts, both large and small.
    Pros:
    Nice mix of small and large drawers. Good depth and width.
    Cons:
    Wish dividers had been included.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Equipto Individual Metal Shelf Drawer, 8-3/8"W x 17"D x 3-1/8"H, Textured Safety Yellow

Item #: WBB1603777

Not Yet Rated

Usually ships in 21 to 24 days

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers

Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers

Item #: WBB1603777

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers
    Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers
    Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers
    Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers
    Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers

    Be the first to know about our special deals and events!

    Top