Akro-Mils® Divider for Small Drawer Black 40716
Cross divider for small drawer size is 2-1/8" x 5-1/4" x 1-1/2". Priced Per Pack.Sixteen dividers per pack. Must be ordered in multiples of 12 packs.
Akro-Mils Divider for Small Drawer 40716, Price Per Pkg of 12 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$98.40 Sold in packages of 12 / $8.20 ea
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/64 in |
| Depth | 5/32 in |
| Height | 1-9/32 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Color | Clear |
| Drawer Material | Polypropylene |
| Accessory Type | Divider |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | 40716 |
| Brand | Akro-Mils |
Warranty
| Warranty | 1 yr |