Take 15% off your entire order!

Offer applied at checkout

+

3M Command™ Assorted Refill Strips, White, 16/Pack

3M Command™ Assorted Refill Strips, White, 16/Pack

Item #: WBB1613296

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper – Universal® UNV21200 – White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $48.95

  • 3M Command™ General Purpose Hooks Value Pack, Large, 5lb Cap, White, 3 Hooks & 6 Strips/Pack

    $18.00

    Free Shipping

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $14.25

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $15.00 ea.
  • Buy 2 $9.20 ea.
  • Buy 3+ $7.40 ea.

Quantity

Customers Also Viewed

Command™ Assorted Refill Strips, White, 16/Pack

Make it easy to reuse Command™ Products when you redecorate or reorganize. A great replacement for double-sided tape. Holds: 1 lb; 3 lb; 5 lb; Permanent/Removable/Repositionable: Removable; Hanger/Hook Type: Hook; Width: 5/8"; 5/8"; 3/4".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRAND3M™
  • TYPEMounting
  • COLOR FINISHWhite
  • PACKAGE QUANTITY16 Strips
  • DESCRIPTIONAssorted Refill Strips
  • WEIGHT CAPACITY1, 3, 5 lbs
  • MANUFACTURERS PART NUMBER 17200CLRES
  • MOUNTINGAdhesive
  • LENGTH INCHES 1-3/4, 2-3/4, 3-3/4
  • SIZES/M/L
  • WIDTH INCHES 3/4, 5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M Command™ Picture Hanging Strips, 1/2" x 3 5/8", White, 4/Pack

Item #: B1613359

Not Yet Rated

Free Shipping

Ships same day.

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M Command™ Assorted Refill Strips, White, 16/Pack

3M Command™ Assorted Refill Strips, White, 16/Pack

Item #: WBB1613296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M Command™ Assorted Refill Strips, White, 16/Pack
    3M Command™ Assorted Refill Strips, White, 16/Pack
    3M Command™ Assorted Refill Strips, White, 16/Pack
    3M Command™ Assorted Refill Strips, White, 16/Pack
    3M Command™ Assorted Refill Strips, White, 16/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant