SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Highland™ Transparent Tape, 1/2" x 1296", 1" Core, Clear

Highland™ Transparent Tape, 1/2" x 1296", 1" Core, Clear

Item #: WBB1613352

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $40.95 ea.
  • Buy 3-5 $33.95 ea.
  • Buy 6+ $17.75 ea.

Quantity

Customers Also Viewed

Highland™ Transparent Tape, 3/4" x 1000", 1" Core, Clear, 12/Pack

Highland™ Transparent Tape, 3/4" x 1000", 1" Core, Clear, 12/Pack

Free Shipping

Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 12"Lx15"Wx5"H, Gray

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Scotch® Transparent Tape 600, 3/4" x 1296", Boxed, 1" Core, 1 Roll

Scotch® Transparent Tape 600, 3/4" x 1296", Boxed, 1" Core, 1 Roll

Scotch® Transparent Tape 600-2P12-72, 1/2" x 2592", 2 Rolls/PK

Scotch® Transparent Tape 600-2P12-72, 1/2" x 2592", 2 Rolls/PK

Free Shipping

Highland™ Transparent Tape, 3/4" x 1296", 1" Core, Clear

Highland™ Transparent Tape, 3/4" x 1296", 1" Core, Clear

Free Shipping

Scotch® Double Sided Tape 665-2P34-36, 3/4" x 1296", 3" Core, 2 Rolls/PK

Scotch® Double Sided Tape 665-2P34-36, 3/4" x 1296", 3" Core, 2 Rolls/PK

Free Shipping

Scotch® Refill Rolls for DP-1000 Easy Grip Tape Dispenser, 1.88" x 25yds, 6/Pack

Scotch® Refill Rolls for DP-1000 Easy Grip Tape Dispenser, 1.88" x 25yds, 6/Pack

Free Shipping

Universal Invisible Tape, 3/4" x 1000", 1" Core, Clear, 6/Pack

Universal Invisible Tape, 3/4" x 1000", 1" Core, Clear, 6/Pack

Free Shipping

Duck® Colored Duct Tape, 1.88"W x 20 yds - 3" Core - Yellow

Duck® Colored Duct Tape, 1.88"W x 20 yds - 3" Core - Yellow

Free Shipping

Scotch® Double Sided Tape w/ Dispenser 3136, 1/2" x 250", 3 Rolls/PK

Scotch® Double Sided Tape w/ Dispenser 3136, 1/2" x 250", 3 Rolls/PK

Free Shipping

Highland™ Invisible Tape, 1" x 2592", 3" Core

Highland™ Invisible Tape, 1" x 2592", 3" Core

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ 8511 N95 Disposable Respirator w/ Exhalation Valve, 10/Box

3M™ 8511 N95 Disposable Respirator w/ Exhalation Valve, 10/Box

Global Industrial™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx5"H, Gray

Global Industrial™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx5"H, Gray

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Highland™ Transparent Tape, 1/2" x 1296", 1" Core, Clear

Virtually invisible, economical tape is a perfect match for light-duty tasks. Reliable acrylic adhesive and clear polypropylene backing mends, seals and protects. Tape Type: Invisible; Adhesive Material: Acrylic; Width: 1/2"; Size: 1/2" x 1296".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Width 1/2 in
  • Core Size 1 in
  • Length 1296 in

Product Details

  • Type Tape
  • Brand Highland
  • Package Quantity 1 Roll
  • Description Transparent Tape
  • Tape Type Transparent Tape
  • Manufacturers Part Number 5910121296
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Highland™ Transparent Tape, 1/2" x 1296", 1" Core, Clear

Highland™ Transparent Tape, 1/2" x 1296", 1" Core, Clear

Item #: WBB1613352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant