Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB261835

Global Industrial™ Plastic Jaws Mate 1" x 60" Fiberglass Handle

Product Description
Global Industrial™ mop handle features plastic jaws that firmly clamp mop heads. Allows quick and easy mop changes. Twist action secures mop head in place. Recommended for 5" wide headband mops. 60" length x 1" diameter fiberglass handle. Black/Yelllow.
PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Diameter1 in
Handle Length60

Product Details

TypeJaws Mate
Handle MaterialFiberglass
Package Quantity1
ColorYellow
Manufacturers Part Number261835
BrandGlobal Industrial