Take 15% off your entire order!

Offer applied at checkout

Fill-Air® RF Bags 16"L x 21"W, 250 Pack

Fill-Air® RF Bags 16"L x 21"W, 250 Pack

Item #: WBB1645821

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $494.95

Save $24.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fill-Air® RF Bags 16"L x 21"W, 250 Pack

Inflatable Packaging System.

  • Utilizes air to fill voids instead of traditional fillers
  • Rapid Fill bags reduce storage and handling costs
  • Bag Number RF-4
  • 1.1 cubic foot capacity
  • Use with electric Rapid Fill Portable Inflator - Part # INF108 / Global # B1645995)


Product Specifications

  • LENGTH INCHES16
  • WIDTH INCHES21
  • COLOR FINISHClear
  • BRANDAir-Fill®
  • CONSTRUCTIONLDPE
  • DESCRIPTIONRF Bags
  • MANUFACTURERS PART NUMBERINF104
  • PACKAGE QUANTITY250
  • THICKNESS MIL2
  • WEIGHT LBS12.96
  • TYPEInflatable Packaging System
  • CAPACITY CUBIC FEET1.1
  • BAG NUMBERRF-4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fill-Air® RF Bags 18"L x 23"W, 250 Pack

Item #: B1646003

Not Yet Rated

Ships same day.

$579.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fill-Air® RF Bags 16"L x 21"W, 250 Pack

Fill-Air® RF Bags 16"L x 21"W, 250 Pack

Item #: WBB1645821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant