Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Fill-Air® RF Bags 11"L x 15"W, 250 Pack

Fill-Air® RF Bags 11"L x 15"W, 250 Pack

Item #: WBB1646073

Not Yet Rated

Price: $221.95

Save $11.10 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Fill-Air® RF Bags 11"L x 15"W, 250 Pack

Inflatable Packaging System.

  • Utilizes air to fill voids instead of traditional fillers
  • Rapid Fill bags reduce storage and handling costs
  • Bag Number RF-2
  • 0.3 cubic foot capacity
  • Use with electric Rapid Fill Portable Inflator - Part # INF108 / Global # B1645995)


Product Specifications

  • LENGTH INCHES11
  • WIDTH INCHES15
  • COLOR FINISHClear
  • BRANDFill-Air®
  • CONSTRUCTIONLDPE
  • DESCRIPTIONRF Bags
  • MANUFACTURERS PART NUMBERINF102
  • PACKAGE QUANTITY250
  • THICKNESS MIL2
  • WEIGHT LBS6.78
  • TYPEInflatable Packaging System
  • CAPACITY CUBIC FEET0.3
  • BAG NUMBERRF-2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fill-Air® RF Bags 9"L x 11"W, 250 Pack

Item #: B1645951

Not Yet Rated

Ships same day.

$202.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fill-Air® RF Bags 11"L x 15"W, 250 Pack

Fill-Air® RF Bags 11"L x 15"W, 250 Pack

Item #: WBB1646073

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant