Take 15% off your entire order!

Offer applied at checkout

+

Winholt® 148BIN-BL, Ingredient Bin, Polyethylene, 14-5/8"L x 9-1/4"W x 23-1/4"H, Blue

Winholt® 148BIN-BL, Ingredient Bin, Polyethylene, 14-5/8"L x 9-1/4"W x 23-1/4"H, Blue

Item #: WBB1646661

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $43.95

Clearance Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winholt® 148BIN-BL, Ingredient Bin

Optional Blue Bin for Winholt® Triple Ingredient Bin Cart. Heavy duty plastic bins are constructed of seamless, one-piece, sanitary polyethylene. Will not chip, corrode or rust. Ideas height, coveniently fits under work tables saving valuable space. Total capacity per bin is 55 lbs. flour or 75 lbs. sugar. Bins and lids (sold separately) are interchangeable with other brands.

Product Specifications

  • BRANDWinholt®
  • MANUFACTURERS PART NUMBER148BIN-BL
  • DESCRIPTIONOptional Bin
  • TYPEIngredient Bin Cart
  • COLORBlue
  • WIDTH INCHES9-1/4
  • CONSTRUCTIONPolyethylene
  • PRODUCT GROUPContainers
  • HEIGHT INCHES23-1/4
  • WEIGHT LBS.5
  • ASSEMBLYAssembled
  • APPROVALS OR CERTIFICATIONSNSF
  • LENGTH INCHES14-5/8
  • PACKAGE QUANTITY1
  • STYLEBlue Bin
  • CAPACITY LBSFlour: 55 Lbs./Sugar: 75 Lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winholt® 148BIN-BL, Ingredient Bin, Polyethylene, 14-5/8"L x 9-1/4"W x 23-1/4"H, Blue

Winholt® 148BIN-BL, Ingredient Bin, Polyethylene, 14-5/8"L x 9-1/4"W x 23-1/4"H, Blue

Item #: WBB1646661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Winholt® 148BIN-BL, Ingredient Bin, Polyethylene, 14-5/8"L x 9-1/4"W x 23-1/4"H, Blue
    Winholt® 148BIN-BL, Ingredient Bin, Polyethylene, 14-5/8"L x 9-1/4"W x 23-1/4"H, Blue
    Winholt® 148BIN-BL, Ingredient Bin, Polyethylene, 14-5/8"L x 9-1/4"W x 23-1/4"H, Blue
    Winholt® 148BIN-BL, Ingredient Bin, Polyethylene, 14-5/8"L x 9-1/4"W x 23-1/4"H, Blue
    Winholt® 148BIN-BL, Ingredient Bin, Polyethylene, 14-5/8"L x 9-1/4"W x 23-1/4"H, Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant