Optional White Bin for Winholt® Triple Ingredient Bin Cart. Heavy duty plastic bins are constructed of seamless, one-piece, sanitary polyethylene. Will not chip, corrode or rust. Ideas height, conveniently fits under work tables saving valuable space. Total capacity per bin is 55 lbs. flour or 75 lbs. sugar. Bins and lids (sold separately) are interchangeable with other brands.
Winholt® Ingredient Bin, 14-5/8"L x 9-1/4"W x 23-1/4"H, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/8 in |
| Width | 9-1/4 in |
| Height | 23-1/4 in |
| Weight Capacity | Flour: 55 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Ingredient Bin Cart |
| Color | White |
| Style | White Bin |
| Capacity | 7 or 9 Gal. |
| Material | Polyethylene |
| Description | Optional Bin |
| Package Quantity | 1 |
| Manufacturers Part Number | 148BIN-WH |
| Brand | Winholt |
Compliance & Certifications
| Certifications | NSF |