Pentel® Clic Eraser, Retractable, Pocket Clip, Rubber Grip, Black Barrel
Write a Review
|
Questions & Answers (0)
Product Description
Pentel Rubber Grip Clic Erasers
Clic Eraser lifts graphite lead markings off paper without scratching, tearing or ghosting. Pen-shaped eraser features a handy pocket clip that advances and retracts eraser with a "clic." Latex-free rubber grip offers comfort during extended use. Clic Eraser uses Pentel's ZER-2 extra-long eraser refill.
Clic Eraser lifts graphite lead markings off paper without scratching, tearing or ghosting. Pen-shaped eraser features a handy pocket clip that advances and retracts eraser with a "clic." Latex-free rubber grip offers comfort during extended use. Clic Eraser uses Pentel's ZER-2 extra-long eraser refill.
PRICE
$2.72
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Width | 5/9 in |
| Height | 4-7/8 in |
Product Details
| Type | Eraser |
| Package Quantity | 1/Pack |
| Description | Rubber Grip Clic Erasers |
| Color | Black |
| Manufacturers Part Number | ZE22A |
| Brand | Pentel |
Warranty
| Warranty | Lifetime Limited |