Take 15% off your entire order!

Offer applied at checkout

+

Araven 09824 - Lid, Polycarbonate, 1/2 Size, Clear - Pkg Qty 6

Araven 09824 - Lid, Polycarbonate, 1/2 Size, Clear - Pkg Qty 6

Item #: WBB1653530

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.45 ea.

Price: $44.70 / Pkg of 6

Save $2.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Araven 09824 - Lid, Polycarbonate, 1/2 Size, Clear

Lid, GN 1/2 size, dishwasher safe, polycarbonate, clear, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURERS PART NUMBER09824
  • DESCRIPTIONLid
  • CAPACITY--
  • COLORClear
  • WIDTH INCHES12-7/8
  • CONSTRUCTIONPolycarbonate
  • HEIGHT INCHES7/8
  • DEPTH INCHES10-1/2
  • WEIGHT LBS.0.77
  • FOR USE WITH09821/ 09822/09823/09834
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • SIZE1/2
  • PACKAGE QUANTITY6
  • WARRANTY12 Months
  • TEMPERATURE-40°F to 210°F
  • DISHWASHER SAFEYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Araven 09855 - Lid, Airtight, Polypropylene, 1/2 Size, Clear - Pkg Qty 6

Item #: B1653542

Not Yet Rated

Usually ships in 3 to 6 days

$36.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 09824 - Lid, Polycarbonate, 1/2 Size, Clear - Pkg Qty 6

Araven 09824 - Lid, Polycarbonate, 1/2 Size, Clear - Pkg Qty 6

Item #: WBB1653530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant