Take 15% off your entire order!

Offer applied at checkout

+

Araven 09855 - Lid, Airtight, Polypropylene, 1/2 Size, Clear - Pkg Qty 6

Araven 09855 - Lid, Airtight, Polypropylene, 1/2 Size, Clear - Pkg Qty 6

Item #: WBB1653542

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.15 ea.

Price: $36.90 / Pkg of 6

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Araven 09855 - Lid, Airtight, Polypropylene, 1/2 Size, Clear

Airtight Lid, GN 1/2 size, dishwasher safe, polypropylene, clear, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURERS PART NUMBER09855
  • DESCRIPTIONAirtight Lid
  • CAPACITY--
  • COLORClear
  • WIDTH INCHES12-7/8
  • CONSTRUCTIONPolypropylene
  • HEIGHT INCHES7/8
  • DEPTH INCHES10-1/2
  • WEIGHT LBS.0.59
  • FOR USE WITH09821/ 09822/ 09823/ 09834
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • SIZE1/2
  • PACKAGE QUANTITY6
  • WARRANTY12 Months
  • TEMPERATURE-40°F to 203°F
  • DISHWASHER SAFEYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Araven 09854 - Lid, Airtight, Polypropylene, 1/3 Size, Clear - Pkg Qty 6

Item #: B1653541

Not Yet Rated

Usually ships in 3 to 6 days

$27.72

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 09855 - Lid, Airtight, Polypropylene, 1/2 Size, Clear - Pkg Qty 6

Araven 09855 - Lid, Airtight, Polypropylene, 1/2 Size, Clear - Pkg Qty 6

Item #: WBB1653542

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant