Take 15% off your entire order!

Offer applied at checkout

+

Araven 09856 - Lid, Airtight, Polypropylene, 1/1 Size, Clear - Pkg Qty 6

Araven 09856 - Lid, Airtight, Polypropylene, 1/1 Size, Clear - Pkg Qty 6

Item #: WBB1653548

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.87 ea.

Price: $53.22 / Pkg of 6

Save $2.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Araven 09856 - Lid, Airtight, Polypropylene, 1/1 Size, Clear

Airtight Lid, GN 1/1 size, dishwasher safe, polypropylene, clear, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER09856
  • DESCRIPTIONAirtight Lid
  • CAPACITY--
  • COLORClear
  • WIDTH INCHES20-7/8
  • CONSTRUCTIONPolypropylene
  • HEIGHT INCHES7/8
  • DEPTH INCHES12-7/8
  • WEIGHT LBS.1.1
  • FOR USE WITH09826/ 09827/ 09828/09835/09825
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • SIZE1/1
  • PACKAGE QUANTITY6
  • WARRANTY12 Months
  • TEMPERATURE-40°F to 203°F
  • DISHWASHER SAFEYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Araven 09855 - Lid, Airtight, Polypropylene, 1/2 Size, Clear - Pkg Qty 6

Item #: B1653542

Not Yet Rated

Usually ships in 3 to 6 days

$36.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 09856 - Lid, Airtight, Polypropylene, 1/1 Size, Clear - Pkg Qty 6

Araven 09856 - Lid, Airtight, Polypropylene, 1/1 Size, Clear - Pkg Qty 6

Item #: WBB1653548

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant