Take 15% off your entire order!

Offer applied at checkout

+

Tripp Lite 7.5" Nylon Cable Ties, Gray, Pack of 100

Tripp Lite 7.5" Nylon Cable Ties, Gray, Pack of 100

Item #: WBB1726074

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.42 up to 1% OFF

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tripp Lite 7.5" Nylon Cable Ties - Pack of 100

Tripp Lite's 100 Pack of Nylon Cable Ties is the must have accessory for keeping bundles of cables manageable. At 7.5" Long, just zip up the cable tie and clip off the remainder for a clean, organized installation. Provides a minimum tensile strength of 40 lbs. (18 kg.). This product is covered by a Lifetime Limited Warranty.

Product Specifications

  • WARRANTYLimited Lifetime
  • COLORGray
  • CABLE LENGTH INCHES7-1/2
  • DESCRIPTION7.5" Nylon Cable Ties
  • MATERIALNylon
  • PACKAGE QUANTITY100
  • MANUFACTURERS PART NUMBERP352-07N-100
  • TYPECable Ties
  • BRANDTripp Lite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tripp Lite 10 Piece 10 Inch Hook and Loop Touch Fastener Cable Management Ties

Item #: B1726288

Not Yet Rated

Usually ships in 5 to 8 days

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tripp Lite 7.5" Nylon Cable Ties, Gray, Pack of 100

Tripp Lite 7.5" Nylon Cable Ties, Gray, Pack of 100

Item #: WBB1726074

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tripp Lite 7.5" Nylon Cable Ties, Gray, Pack of 100
    Tripp Lite 7.5" Nylon Cable Ties, Gray, Pack of 100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant