Take 15% off your entire order!

Offer applied at checkout

+

Cassida Small Footprint Easy Read Automatic Counterfeit Detector Instacheck A-C-10C

Cassida Small Footprint Easy Read Automatic Counterfeit Detector Instacheck A-C-10C

Item #: WBB1735624

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

    $8.00

  • Sparco Color-Coded Quick Stick Currency Band BS500WK $500 in $5 Bills Red, 1000 Bands/Pack

    $8.00

  • Sparco Color-Coded Quick Stick Currency Band BS100WK $100 in Dollar Bills Blue, 1000 Bands/Pack

    $8.00

Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cassida Small Footprint "Easy Read" Automatic Counterfeit Detector Instacheck A-C-10C

Brand new from Cassida, America's #1 Manufacturer in Cash Handling, the Cassida Instacheck verifies US currency as genuine in less than 1 second. The Cassida Instacheck verifies currency using Infrared CIS sensors similar to those used in the Cassida 3300 CF detector w/ Counterfeit Shield Guarantee. IR marking on US currency is only visible under IR inspection, and is specific to bill denomination and series year. The Cassida Instacheck verifies not only IR, but also MG (magnetic ink), UV (paper quality), and Color Spectrum. At such a low cost, can your business afford not to have an Instacheck?

Product Specifications

  • WIDTH INCHES5-1/8
  • DEPTH INCHES4-3/16
  • HEIGHT INCHES2-3/4
  • BRANDCassida Corporation
  • COLOR FINISHBlack / Gray
  • COUNTERFEIT VERIFICATION METHODSUltra-Violet, Magnetic, Infrared
  • DESCRIPTIONSmall Footprint "Easy Read" Automatic Counterfeit Detector
  • DISPLAY TYPELED
  • MANUFACTURERS PART NUMBERD-IC
  • PACKAGE QUANTITY1
  • VOLTAGE100-240
  • LIMITED WARRANTY1 Year
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Counterfeit detector
    Your review:
    Works good and does what it says
Product Q & A

There are no questions for this product.

Popular item in this category

Cassida Omni-ID Counterfeit Detector & ID Verifier with UV & IR Detection & Pass/Fail Display

Item #: B2192100

Not Yet Rated

Usually ships in 2 to 5 days

$133.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cassida Small Footprint Easy Read Automatic Counterfeit Detector Instacheck A-C-10C

Cassida Small Footprint Easy Read Automatic Counterfeit Detector Instacheck A-C-10C

Item #: WBB1735624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cassida Small Footprint Easy Read Automatic Counterfeit Detector Instacheck A-C-10C
    Cassida Small Footprint Easy Read Automatic Counterfeit Detector Instacheck A-C-10C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant