Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray

Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray

Item #: WB798657

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $30.95 ea.
  • Buy 6+ $29.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Wire Mesh Decking
Strong, 2" x 4", 6-gauge gray baked enamel finished wire decking features welded construction and 14 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2500 lb. capacity.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"


Product Specifications

  • WIDTH INCHES46
  • DEPTH INCHES48
  • COLOR FINISHGray
  • MODEL798657
  • CAPACITY LBS2500
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONWire Mesh
  • MANUFACTURERS PART NUMBER798657
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GAREY

    Date: September 10, 2020

    Great Product
    Your review:
    Great correct size, would have given 5 stars but shipping no good poorly packaged received a few damaged. Customer service great replacing damaged asap!
  • Reviewer: Anonymous

    Date: April 06, 2018

    Global Rating
    Your review:
    Our representative, Brandon Hill, is the best. The quality and service overall, is the best, great to work with, and prompt!
  • Reviewer: Anonymous

    Date: March 23, 2018

    Pallet Rack Wire Decking 46"W x 48"D (2500
    Your review:
    Exactly what we were looking for to meet load specs per our insurance company
Product Q & A

There are 1 questions and 1 answer for this product.

  • What will I be getting ? Just the wire rack or the complete framing and orange support arms?

    Question Asked By: William, November 11, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, November 12, 2019

      Hello, this unit includes the wire decking only. Thank you for your question.

Popular item in this category

Flared Channel Wire Decking - 42"D x 52"W - 2500 Lbs. Capacity

Item #: B2181619

Not Yet Rated

Usually ships in 3 to 6 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray

Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray

Item #: WB798657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray
    Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray
    Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray
    Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray
    Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray
    Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray
    Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray
    Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray
    Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray
    Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray
    Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray
    Global Industrial™ Pallet Rack Wire Decking, 46"W x 48"D (2500 lbs cap) Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant