take 10% off our everday low prices!

Offer applied at final checkout

Vulcan Finned Strip Heater OSF-1515-1250 1250W 120V 15-1/4" x 1-1/2"

Vulcan Finned Strip Heater OSF-1515-1250 1250W 120V 15-1/4" x 1-1/2"

Item #: WBB1789459

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.99

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vulcan Finned Strip Heater OSF-1515-1250 1250W 120V 15-1/4" x 1-1/2"

Vulcan Finned Strip Heaters are ideal for applications required a flow of air or gas be heated evenly, over a broad surface area. Maximum temperature 1200°F.

Product Specifications

  • BRANDVulcan
  • LENGTH INCHES15-1/4
  • WIDTH INCHES1-1/2
  • HEATED DIMENSION FEET10-3/4
  • MOUNTING DIMENSION INCHES14-1/4
  • WEIGHT LBS2.7
  • CONSTRUCTIONStainless Steel
  • MAXIMUM TEMPERATURE °F1200
  • VOLTAGE120
  • WATTS HIGH1250
  • WATT DENSITY PER SQUARE INCH32
  • LISTING, RATING, CERTIFICATIONUL, CSA
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER PART NUMBEROSF-1515-1250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Vulcan Finned Strip Heater OSF1514-750A 750W 120V 14" x 1-1/2"

Item #: WBB1789459

Not Yet Rated

Usually ships in 14 to 17 days

$45.89

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vulcan Finned Strip Heater OSF-1515-1250 1250W 120V 15-1/4" x 1-1/2"

Vulcan Finned Strip Heater OSF-1515-1250 1250W 120V 15-1/4" x 1-1/2"

Item #: WBB1789459

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top