Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-32-4005 SHOCKWAVE™ 36-Piece Impact Driver Bit Set

Milwaukee® 48-32-4005 SHOCKWAVE™ 36-Piece Impact Driver Bit Set

Item #: WBB1798583

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.10 up to 29% OFF

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-32-4005 SHOCKWAVE™ 36-Piece Impact Driver Bit Set

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits, Nut Drivers, Sockets, and Socket Adapters are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. . The SHOCKWAVE™ 26PC Drive and Fasten Set provides a fastening solution for all standard hex sizes 1/4" to 9/16".

Features:
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip
  • Sockets are designed with a Thin Wall Construction and Radius Corners: Drives on Flats to reduce stripping and breakage
  • Sockets are made from Chromoly steel and custom heat treated for maximum durability in high torque applications
Includes:
  • (1) Phillips 1" P1
  • (3) Phillips 1" P2
  • (1) Phillips 1" P2R
  • (1) Phillips 1" P3
  • (1) Square 1" SQ1
  • (2) Square 1" SQ2
  • (1) Square 1" SQ3
  • (1)TORX® 1" T10
  • (1) TORX® 1" T15
  • (2) TORX® 1" T20
  • (2) TORX® 1" T25
  • (1) TORX® 1" T27
  • (1) TORX® 1" T30
  • (1) TORX® 1" T40
  • (1) Slotted 1" SL8
  • (2) Slotted 1" SL10
  • (1) Slotted 1" SL12
  • (1) Hex 1" 5/64"
  • (1) Hex 1" 3/32"
  • (1) Hex 1" 7/64"
  • (1) Hex 1" 1/8"
  • (1) Hex 1" 9/64"
  • (1) Hex 1" 5/32"
  • (1) Hex 1" 3/16"
  • (1) Hex 1" 1/4"
  • (1) Nut Driver Insert 1/4"
  • (1) Nut Driver Insert 5/16"
  • 1/4" to 3/8" Insert Adapter
  • (1) SHOCKWAVE™ Compact Magnetic Bit Holder
  • (1) SHOCKWAVE™ 6" Magnetic Bit Holder

Product Specifications

  • DESCRIPTIONFastener Drive Bit Set
  • SIZE5/64" - 1/4", #1 - #12, T10 - T40
  • MANUFACTURERS PART NUMBER48-32-4005
  • TYPEImpact®
  • PACKAGE QUANTITY36
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-32-4004 SHOCKWAVE™ 32-Piece Impact Driver Bit Set

Item #: B1798582

Not Yet Rated

Ships same day.

$17.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-32-4005 SHOCKWAVE™ 36-Piece Impact Driver Bit Set

Milwaukee® 48-32-4005 SHOCKWAVE™ 36-Piece Impact Driver Bit Set

Item #: WBB1798583

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant