Take 15% off your entire order!

Offer applied at checkout

Roadside Mailbox 4325WHT - White

Roadside Mailbox 4325WHT - White

Item #: WBB1887615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • Silver
  • White
  • Black

White

$175.00 up to 7% OFF

Price: $161.95

Save $8.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Roadside Mailbox 4325WHT - White

4300 Series Roadside Mailboxes

Features

  • Mailboxes are U.S.P.S. approved
  • Manufactured by Industries to USPS-STD-7B specifications
  • Made entirely of aluminum
  • Feature both a front and rear access locking door
  • Include a lock with 2 keys on each door (keyed alike)
  • Feature a durable powder coated finish available in black, green, silver and white
  • Include an outgoing mail tray and an adjustable red signal flag
  • Mailboxes can be mounted on posts and in columns, masonry or walls
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

  • WIDTH INCHES12-1/2
  • DEPTH INCHES18-1/4
  • HEIGHT INCHES13-5/8
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • COLOR FINISHWhite
  • CONSTRUCTIONAluminum
  • LOCK TYPEKeyed Alike
  • MANUFACTURERS PART NUMBER4325WHT
  • MOUNT TYPEPost Mounted (Sold Separately)
  • OPENINGS1
  • PACKAGE QUANTITY1
  • PRODUCT GROUPResidential Mail Box
  • SERIES4300 Series Roadside Mailboxes
  • STYLERoadside Mailbox
  • TYPEFront Access
  • WEIGHT LBS25
  • CERTIFIED/APPROVEDUSPS-STD-7B
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Deluxe Post 4373WHT - 2 Sided, In-Ground Mounted, for (3) Roadside Mailboxes, White

Item #: B1887691

Not Yet Rated

Usually ships in 2 to 5 days

$183.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Roadside Mailbox 4325WHT - White

Roadside Mailbox 4325WHT - White

Item #: WBB1887615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant