Take 15% off your entire order!

Offer applied at checkout

Newspaper Holder 4815BGE - Beige

Newspaper Holder 4815BGE - Beige

Item #: WBB1887727

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$75.00 up to 3% OFF

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Newspaper Holder 4815BGE - Beige

4800 Series Newspaper Holders

Features

  • Made of heavy duty aluminum
  • Feature a durable powder coated finish available in black, green, beige and white
  • Feature a solid back and include mounting hardware to easily attach to mailbox, mailbox posts and spreaders
  • Newspaper holders are a unique option for heavy duty rural mailboxes and post style townhouse mailboxes
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

  • WIDTH INCHES7-1/4
  • DEPTH INCHES16
  • HEIGHT INCHES4-1/2
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • COLOR FINISHBeige
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER4815BGE
  • PACKAGE QUANTITY1
  • PRODUCT GROUPResidential Mail Box
  • SERIES4800 Series Newspaper Holders
  • STYLENewspaper Holder
  • WEIGHT LBS10
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Newspaper Holder 4815A-NIC - for Antique Rural Mailbox, Nickel

Item #: B1887939

Not Yet Rated

Usually ships in 5 to 8 days

$65.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Newspaper Holder 4815BGE - Beige

Newspaper Holder 4815BGE - Beige

Item #: WBB1887727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant