Take 15% off your entire order!

Offer applied at checkout

Heavy Duty Rural Mailbox 4850BGE - Beige

Heavy Duty Rural Mailbox 4850BGE - Beige

Item #: WBB1887798

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Beige
  • Black
  • Green

Beige

$135.00 up to 5% OFF

Price: $127.95

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Heavy Duty Rural Mailbox 4850BGE - Beige

4800 Series Heavy Duty Rural Mailboxes

Features

  • Mailboxes are U.S.P.S. approved
  • Manufactured by Industries to USPS-STD-7B specifications
  • Made entirely of aluminum
  • Constructed of a 1/8" thick extruded aluminum body with a 1/8" thick die cast aluminum front door and rear cover
  • The die cast door is attached to the body with a full-width stainless steel hinge allowing for smooth operation
  • Feature a durable powder coated finish available in black, green, beige and white
  • Include an adjustable red signal flag and a magnetic door catch
  • Mailboxes can be mounted on posts and in columns, masonry or walls
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

  • WIDTH INCHES7-1/2
  • DEPTH INCHES20-1/2
  • HEIGHT INCHES9-1/2
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • COLOR FINISHBeige
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER4850BGE
  • MOUNT TYPEPost Mounted (Sold Separately)
  • PACKAGE QUANTITY1
  • PRODUCT GROUPResidential Mail Box
  • SERIES4800 Series Heavy Duty Rural Mailboxes
  • STYLEHeavy Duty Rural Mailbox
  • TYPEFront Access
  • WEIGHT LBS15
  • CERTIFIED/APPROVEDUSPS-STD-7B
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Rural Mailbox 4850BGE - Beige

Heavy Duty Rural Mailbox 4850BGE - Beige

Item #: WBB1887798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant