discount codeFree shipping over 300

Applied at checkout

+

Vapamore Vento Canister Vacuum System - MR-500

Vapamore Vento Canister Vacuum System - MR-500

Item #: WB261844

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$399.00 up to 10% OFF

Price: $358.49

Save $10.75 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

NaceCare ProVac Canister Vacuum PPR 240, Henry, 2.5 Gallon - 900766

Usually ships in 7 to 10 days

Not Yet Rated

$426.19

Customers Also Viewed

Vapamore Vento Canister Vacuum System - MR-500

Vento meaning "wind" in Italian was the inspiration of the MR-500 Vento Canister Vacuum System. The team at Vapamore spent 2 years developing the ultimate canister vacuum with features that meet and surpass competitors vacuums selling for more than twice the price. Vento features include 1400 watts total cleaning power, adjustable suction controls, electric rotating brush, extra large floor head with bright LED lighting, ultra tight turn radius, quiet efficient operation, 26’ retractable power cord, on board tool storage, and the largest selection of included accessories. The Vento's HEPA filter helps to maintain clean, contaminant and allergy free air. Up to 99.97% free from pollen, dust mites, pet dander, mold, and all other allergens. Quality, power, value and the Vapamore lifetime warranty are the hallmarks of Vapamore and the MR-500 Vento Canister Vacuum System.

Product Specifications

  • WIDTH INCHES11
  • DEPTH INCHES9
  • HEIGHT INCHES19
  • CAPACITY GALLONS1.05
  • COLOR FINISHYellow
  • BRANDVapamore
  • HOSE LENGTH5'
  • MANUFACTURERS PART NUMBERMR-500
  • POWER CORD LENGTH26'
  • PRESSURE POWERAir Flow 1.1 CU/FS
  • VOLTAGE120V
  • WATTAGE1400W
  • WEIGHT LBS22
  • AMPS12A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vapamore Vento Canister Vacuum System - MR-500

Vapamore Vento Canister Vacuum System - MR-500

Item #: WB261844

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Vapamore Vento Canister Vacuum System - MR-500
    Vapamore Vento Canister Vacuum System - MR-500

    Be the first to know about our special deals and events!

    Top