Take 15% off your entire order!

Offer applied at checkout

Glaro 8 Gallon Waste Receptacle w/Funnel Top, Silver Vein - F1024-SV

Glaro 8 Gallon Waste Receptacle w/Funnel Top, Silver Vein - F1024-SV

Item #: WBB1902074

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$221.00 up to 27% OFF

Price: $160.95

Save $8.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Glaro 8 Gallon Waste Receptacle w/Funnel Top, Silver Vein

When performance, presentation, and price are important, The WasteMaster Collection of all metal receptacles is the product of choice. Perhaps the single most popular receptacle of its type in the market the funnel top model is an economical solution for any location. This model conveniently encourages use with a funnel cover that neatly guides waste and liquids into the receptacle. Designed for low traffic usage and to be used with the Glaro Disinfectant Wipe Dispensers, this waste receptacle does not include an additional inner container.

Features & Benefits
  • Economical open funnel top design
  • Official auxiliary receptacle for Glaro Disinfectant Wipe Dispensers
  • Designed for indoor/outdoor applications
  • Easy to clean durable finishes
  • All parts of the receptacle are rust-proof, corrosion, and fire resistant
  • Outer container constructed from heavy gauge rolled aluminum and/or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Constructed of 30% recycled aluminum
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA


Product Specifications

  • APPLICATIONFitness Facilities, Retail, Industrial, Hospitality
  • OPENING6-1/2"
  • BRANDGlaro
  • CAPACITY GALLONS8
  • CONSTRUCTIONGalvanized Steel/Aluminum
  • DEPTH INCHES10
  • HEIGHT INCHES29
  • MANUFACTURERS PART NUMBERF1024-SV
  • PACKAGE QUANTITY1 Receptacle
  • TYPEWaste Receptacle
  • WEIGHT LBS13.00
  • WIDTH INCHES10
  • COLOR FINISHSilver Vein
  • DESCRIPTIONWaste Receptacle w/Funnel Top
  • LID TYPEFunnel Top
  • PAPER COLORSilver Vein
  • POST-CONSUMER RECYCLED CONTENT PERCENT1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Glaro 8 Gallon Waste Receptacle w/Funnel Top, Satin Aluminum - F1024-SA

Item #: B1902173

Not Yet Rated

Usually ships in 90 to 93 days

$177.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glaro 8 Gallon Waste Receptacle w/Funnel Top, Silver Vein - F1024-SV

Glaro 8 Gallon Waste Receptacle w/Funnel Top, Silver Vein - F1024-SV

Item #: WBB1902074

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant