Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL

Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL

Item #: WB500785

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup

    $27.95

  • Global Industrial™ 2 Head LED Emergency Unit w/ Fixed Optics and Ni-Cad Battery Backup

    $29.95

  • Global Industrial™ 2 Head Square LED Emergency Unit w/ Adjustable Optics, Ni-Cad Battery Backup

    $29.95

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global™ Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery, UL

Intended Use:
Suitable for applications requiring attractive edge-lit exit signage, universal installation and low energy consumption.

Features:
Extruded brushed aluminum finish lamp housing. Clear thermoplastic panels with precision outline engraved letters measuring 6 high with 3/4 stroke. Expected LED life up to 25 years. Universal (top, end or back) mounting. Universal directional indicators. Field selected and attached.

Listings:
UL Listed. Meets UL924.

Construction:
Extruded aluminum finish lamp housing. Dual-input voltage capability (120/277V). Low energy consumption: less than five watts. Universal (top, end or back) mounting.

Product Specifications

  • BRANDGlobal Industrial™
  • LIGHT COLORRed
  • MANUFACTURERS PART NUMBER500785
  • MODELJM-800SR(C)-AL-2
  • PACKAGE QUANTITY1
  • TYPEAC w/ Battery Backup
  • WIDTH INCHES12.6
  • COLOR FINISHBrushed Aluminum
  • HEIGHT INCHES8.5
  • LAMP TYPELED
  • DEPTH INCHES2.8
  • BATTERY TYPENi-Cad
  • VOLTAGE120-277
  • FAMILYSurface Mount LED Exit Sign
  • NUMBER OF FACESSingle
  • BATTERY INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lithonia LQM S W 3 R 120/277 M6 Quantum Univeral Mount Led Red Exit W/ 3 Face Panels

Item #: B442351

Not Yet Rated

Usually ships in 3 to 6 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL

Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL

Item #: WB500785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
    Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
    Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
    Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
    Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
    Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
    Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
    Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
    Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
    Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
    Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
    Global Industrial™ Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant