Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: WB695308

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • S/M
  • L/XL
  • 2XL/3XL

L/XL

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $5.95

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-50 $5.95 ea.
  • Buy 51-100 $5.50 ea.
  • Buy 101+ $4.75 ea.

Quantity

Customers Also Viewed

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global's Class 2 safety vest is made of durable, long lasting solid polyester featuring a bright and vibrant lime color that ensures visibility both during the day and night. Continuous 2" reflective strips provide excellent visibility on job sites and in poorer weather conditions. Hook and loop closure allows for a secure and comfortable fit. Size L/XL.

Product Specifications

  • COLORLime
  • BRANDGlobal Industrial™
  • DESCRIPTIONClass 2 Hi-Vis Safety Vest, 2" Reflective Strips
  • MATERIAL(S)Polyester
  • MODEL695308
  • PACKAGE QUANTITY1
  • SIZEL/XL
  • TYPESafety Vest
  • WEIGHT LBS0.5
  • CLASSANSI Class 2
  • CLOSURE TYPEHook & Loop
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOEL

    Date: May 07, 2020

    Great Quality
    Your review:
    For the price I wasn't expecting much, but these are actually really great quality! My coworkers seem to be very pleased with my purchase of these.
  • Reviewer: Anonymous

    Date: November 25, 2019

    Safety Vest!
    Your review:
    It is perfect for my use, a very nice product and reasonably priced!!
  • Reviewer: Anonymous

    Date: April 13, 2018

    Safety Vests
    Your review:
    Economical and practical for our needs. No complaints.
  • Reviewer: Anonymous

    Date: May 02, 2017

    Yello PPE
    Your review:
    Thank you for sending a top quality product!!
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this meet ANSI-107 class 2 standards?

    Question Asked By: Christopher, May 03, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, May 03, 2019

      Hello Chris, yes this unit does meet the standards in question. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: WB695308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL
    Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL
    Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL
    Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant