SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Shaviv 155-29178 - Classic Set M w/ A Handle

Shaviv 155-29178 - Classic Set M w/ A Handle

Item #: WBB1952695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.96 up to 51% OFF

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shaviv 155-90061 - Mango IIB + B10 + B11 + B20 + B25

Shaviv 155-90061 - Mango IIB + B10 + B11 + B20 + B25

Dremel® 4000-6/50 4000-Series Variable Speed Rotary Tool Kit w/ 6 Attachments & 50 Accessories

Dremel® 4000-6/50 4000-Series Variable Speed Rotary Tool Kit w/ 6 Attachments & 50 Accessories

Free Shipping

Shaviv 155-90068 - Mango IIE w/ E100 + E200 + E350 Blades

Shaviv 155-90068 - Mango IIE w/ E100 + E200 + E350 Blades

Shaviv 155-29070 - Classic Set F w/ A Handle

Shaviv 155-29070 - Classic Set F w/ A Handle

Shaviv 155-00206 - Mango II Set BURR-BI w/ Mango II Handle

Shaviv 155-00206 - Mango II Set BURR-BI w/ Mango II Handle

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set

Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set

Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Bondhus 14130 Hex Key Triple Pack SAE, Metric W/ FREE Fold-Up Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley® 22-314, 5 Piece File Set

Stanley® 22-314, 5 Piece File Set

Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve

Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Shaviv by Vargus is the original hand deburring tool in the market since the 1960's and is today distributed all over the world. Shaviv is the answer to unwanted burrs on a wide variety of materials such as metal, plastics, wood and more. Wherever the burr, Shaviv has the tool in its extensive range to solve your problem. Look to Shaviv for the tools to do the finishing problems that a machine just can't handle. With Shaviv there is no downtime, so you increase your productivity. Shaviv Part 155-29178 Set Includes 1 Classic A Handle, 1 M Blade Holder, 3 styles of "B" Blades (B10, B20, B30) & 3 styles of "E" blades (E100, E200, E111)

  • The Classic Shaviv Set M "The 2 in 1" features our M style holder for holding both our "B" and "E" style blades
  • Popular set for long reach work on holes, slots and edges with plenty of variety
  • Great for Straight Edge and Hole Edge applications
  • Good for use on Steel, Aluminum, Copper, Stainless Steel and Plastics


Product Details

  • Included Blade B10 / B20 / B30 / E100 / E111 / E200
  • Included Handle Classic
  • Brand Shaviv
  • Set Type Classic
  • Manufacturers Part Number 155-29178
  • Included Blade Holder M
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shaviv 155-29178 - Classic Set M w/ A Handle

Shaviv 155-29178 - Classic Set M w/ A Handle

Item #: WBB1952695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant