+

Frequently Purchased Together
Customers Also Viewed
Intended Use:
Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.
Listings:
UL Listed. Meets UL924.
Construction:
White, low-profile contemporary design. Engineering-grade thermoplastic housing is impact-resistant, scratch-resistant and corrosion-proof. UV-stable resin resists discoloration from natural and man-made light sources.
Optics:
Two- Fixed 5w LED lamp heads with 12 series-parallel white LEDs each. Typical LED lamp life is 10 years.
Battery:
Sealed, maintenance-free, 3.6V nickel-cadmium battery delivers 90 minute capacity to emergency lamps. Constant-current charge maximizes battery life and automatically recharges after battery discharge.
Electrical:
Multi-volt input capability (120/277V). Provides low operating costs. Short-circuit protection — current-limiting charger circuitry protects printed circuit board from shorts.
Mounting:
Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Wall or ceiling mounted.
Weights & Dimensions
- Depth 2.25 in
- Width 11.8 in
- Height 5 in
Product Details
- Bulb Type LED
- Voltage 120/277 V
- Housing Material Thermoplastic
- Type Emergency Light- Fixed Optics
- Watts 5.4 W
- Package Quantity 1
- Brand Global Industrial
- Rating UL924
- Manufacturers Part Number 500788
- Color Family White
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: SCOTT
Date: September 10, 2020
-
Reviewer: Anonymous
Date: October 01, 2018
Your review:
Single unit with fixed lights, excellent for our app -
Reviewer: Anonymous
Date: May 21, 2018
Your review:
Excellent quality! -
Reviewer: Anonymous
Date: May 16, 2018
Your review:
Great replacement of our existing units, good price and cheaper than replacing the batteries in our old units. -
Reviewer: Anonymous
Date: August 09, 2016
Your review:
Great Price Bright LED
There are 1 questions and 1 answer for this product.
-
When I push the button to check if the emergency light is working it buzzes instead of the light coming on as other types of emergency lights do. Is this right or is the light not working properly?
Question Asked By: lewis, April 11, 2019
Answer This Question
Question Answered By:
-
Product Expert, April 11, 2019
Hello Lewis, it is recommended to make sure the button is pushed all the way in. However, if it still buzzes, please contact our customer service team at 1.800.645.2986. Thank you for your question.
-

Global Industrial™ 2 Head LED Emergency Unit w/ Fixed Optics and Ni-Cad Battery Backup
$38.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A