Take 15% off your entire order!

Offer applied at checkout

Tow-Rax SP12AT Aerosol Utility Tray For Up To 12 Cans, Aluminum 4"H x 4"W x 33-1/2"D

Tow-Rax SP12AT Aerosol Utility Tray For Up To 12 Cans, Aluminum 4"H x 4"W x 33-1/2"D

Item #: WBB1967904

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tow-Rax SP12AT Aerosol Utility Tray For Up To 12 Cans, Aluminum 4"H x 4"W x 33-1/2"D

This handy mill finish tray holds up to 12 standard aerosol cans as well as other items that are easily misplaced. Helps eliminate clutter in your trailer, shop or garage.

Product Specifications

  • WIDTH INCHES4
  • DEPTH INCHES33-1/2
  • HEIGHT INCHES4
  • COLOR FINISHBrushed Aluminum
  • BRANDTow-Rax
  • CONSTRUCTIONAluminum
  • DESCRIPTIONAerosol Utility Tray For Up To 12 Cans
  • MANUFACTURERS PART NUMBERSP12AT
  • WEIGHT LBS8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rust-Oleum Companion Striping Wand

Item #: B686497

(1)

Usually ships in 3 to 6 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tow-Rax SP12AT Aerosol Utility Tray For Up To 12 Cans, Aluminum 4"H x 4"W x 33-1/2"D

Tow-Rax SP12AT Aerosol Utility Tray For Up To 12 Cans, Aluminum 4"H x 4"W x 33-1/2"D

Item #: WBB1967904

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant