Take 15% off your entire order!

Offer applied at checkout

Tow-Rax SP6AT 6 Can Aluminum Black Aerosol Holder,  5-1/2"H x 3-1/4"W x 21-1/2"L

Tow-Rax SP6AT 6 Can Aluminum Black Aerosol Holder, 5-1/2"H x 3-1/4"W x 21-1/2"L

Item #: WBB1967905

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tow-Rax SP6AT 6 Can Aluminum Black Aerosol Holder, 5-1/2"H x 3-1/4"W x 21-1/2"L

Avoid piling aerosol cans where the nozzle can accidentally be pressed, causing a heck of a mess. Instead, use this rack to keep up to six 3" diameter cans upright and out of the way.

Product Specifications

  • WIDTH INCHES3-1/4
  • DEPTH INCHES21-1/2
  • HEIGHT INCHES5-1/2
  • COLOR FINISHBrushed Aluminum
  • BRANDTow-Rax
  • CONSTRUCTIONAluminum
  • DESCRIPTION6 Can Black Aerosol Holder
  • MANUFACTURERS PART NUMBERSP6AT
  • WEIGHT LBS11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rust-Oleum Companion Marking Pistol

Item #: B686496

Not Yet Rated

Usually ships in 3 to 6 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tow-Rax SP6AT 6 Can Aluminum Black Aerosol Holder,  5-1/2"H x 3-1/4"W x 21-1/2"L

Tow-Rax SP6AT 6 Can Aluminum Black Aerosol Holder, 5-1/2"H x 3-1/4"W x 21-1/2"L

Item #: WBB1967905

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant