take 10% off our everday low prices!

Offer applied at final checkout

PIX, A20/4L220, V-Belt 1/2 X 22

PIX, A20/4L220, V-Belt 1/2 X 22

Item #: WBB1975760

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.63 up to 7% OFF

Price: $2.44

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PIX, A20/4L220, V-Belt 1/2 X 22

PIX-X'set®-XS are the first V-belts to enter the power transmission scenario. The continued efforts of our R&D has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives.

Features:
  • Oil resistant
  • Antistatic
  • Maximum belt linear speed up to 30 m/sec
  • Temperature Range: -18°C to +80°C
  • ATEX certified FRAS Belts are also available
Applications:

Primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as V-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.

Product Specifications

  • BELT NUMBERA20/4L220
  • NOMINAL OUTSIDE LENGTH INCHES22
  • BELT TYPEA/4L, Industrial
  • BELT STYLEClassic Wrapped
  • TOP WIDTH INCHES0.5
  • BRANDPIX
  • HEIGHT MM8
  • COLORBlack
  • TOP WIDTH MM13
  • MANUFACTURERS PART NUMBERA20/4L220
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KEN

    Date: August 09, 2016

    Fan Belt
    Your review:
    I've been using PIX belts for years for restaurant kitchen exhaust applications. They hold up well. I generally change them out at time of service, generally every 3 months. And considering that they are run 8-12 hours a day 5-6 days a week, in extreme heat, they show no signs of wear.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

PIX, A27/4L290, V-Belt 1/2 X 29

Item #: WBB1975760

Not Yet Rated

Usually ships in 1 to 4 days

$3.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIX, A20/4L220, V-Belt 1/2 X 22

PIX, A20/4L220, V-Belt 1/2 X 22

Item #: WBB1975760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top