Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PIX, C60, V-Belt 7/8 X 64

Rollover image to zoom in

Click image to enlarge

See all 353 items in product family

PIX, C60, V-Belt 7/8 X 64

Item #: WBB1976070

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.71 Save up to 38%
Price: $ 12.25
Product Information
Customer Review
Product Q&A
PIX, C60, V-Belt 7/8 X 64

PIX-X'set®-XS are the first V-belts to enter the power transmission scenario. The continued efforts of our R&D has enabled us to achieve power ratings considerably higher than most of the belts with the same construction available in the market. The ingredients used in the compound are selectively chosen to match the required power ratings thus offering distinct advantages in terms of increased power ratings and increased power of safety on critical drives.

Features:
  • Oil resistant
  • Antistatic
  • Maximum belt linear speed up to 30 m/sec
  • Temperature Range: -18°C to +80°C
  • ATEX certified FRAS Belts are also available
Applications:

Primarily used as replacement on industrial drives. The classical belts are recommended in special applications such as V-flat drives. In the same manner these belts are advantages where reverse idlers have to be used, because of smaller heights.

Product Specifications

    • BELT NUMBERC60
    • NOMINAL OUTSIDE LENGTH INCHES64
    • BELT TYPEC, Industrial
    • BELT STYLEClassic Wrapped
    • TOP WIDTH INCHES0.875
    • BRANDPIX
    • HEIGHT MM14
    • COLORBlack
    • TOP WIDTH MM22
    • MANUFACTURERS PART NUMBERC60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed