Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 2 Outlet Wall Adapter, 2 USB Charging Ports, 15A, 125V, 1875W, UL/CUL

Global Industrial™ 2 Outlet Wall Adapter, 2 USB Charging Ports, 15A, 125V, 1875W, UL/CUL

Item #: WB500800

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 50 Ft. Outdoor Extension Cord, 16/3 Ga, 13A, Orange

    $14.75

  • Global Industrial™ 6 outlet Power Strip 2.5' Cord 14/3C Lighted Switch 15A 125V 1875W WHT

    $6.10

Price: $6.50

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $6.50 ea.
  • Buy 10-19 $5.00 ea.
  • Buy 20+ $4.75 ea.

Quantity

Customers Also Viewed

Global™ 2 Outlet Wall Adapter w/ 2 USB Charging Ports, 15A, 125V, 1875W, 5V DC, 2.4A, UL/CUL

The Global Wall Adapter with USB Charging ports fits over your existing wall outlets and features 2 AC Outlets along with 2 USB ports for charging electronics. The Wall-mountable design makes it easy to install, keeps floor space clear of clutter and work stations organized. 2 AC outlets allow you to power up to 2 electrical devices, perfect for desktop computers, peripherals, phone/fax/modem, kitchen appliances, and power tools. In addition to its two AC outlets, this wall charger features two USB charging ports. This allows you to easily charge tablets, smart phones, and other devices powered via USB. These ports make it easy to keep your devices running without blocking your computer's USB ports or the AC outlets you need for larger devices. It's slim, compact, lightweight, and efficient design means that you can easily slip this USB wall outlet into your laptop bag or carry-on. 15 Amps, 1875 Watts, 5V DC, 2.4 Amps Charging. UL/CUL Approved.

Product Specifications

  • AMPS15 AC, 2.4 DC
  • BRANDGlobal Industrial™
  • MANUFACTURER PART NUMBERFL-JC31
  • PACKAGE QUANTITY1
  • SURGE SUPPRESSIONNone
  • VOLTAGE125v AC, 5v DC
  • WATTAGE1875
  • COLORWhite
  • NUMBER OF OUTLETS2 AC, 2 USB
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 06, 2017

    adapter
    Your review:
    versatile
Product Q & A

There are no questions for this product.

Popular item in this category

Wiremold AL2000B-5 Raceway Base, 120V, 15A, 5'L

Item #: B872571

Not Yet Rated

Usually ships in 5 to 8 days

$4.37

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 2 Outlet Wall Adapter, 2 USB Charging Ports, 15A, 125V, 1875W, UL/CUL

Global Industrial™ 2 Outlet Wall Adapter, 2 USB Charging Ports, 15A, 125V, 1875W, UL/CUL

Item #: WB500800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 2 Outlet Wall Adapter, 2 USB Charging Ports, 15A, 125V, 1875W, UL/CUL
    Global Industrial™ 2 Outlet Wall Adapter, 2 USB Charging Ports, 15A, 125V, 1875W, UL/CUL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant