take 10% off our everday low prices!

Offer applied at final checkout

Bare Ground Bolt Calcium Chloride Liquid Deicer - 55 Gallon Drum BGB-55DC

Bare Ground Bolt Calcium Chloride Liquid Deicer - 55 Gallon Drum BGB-55DC

Item #: WB641025

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $278.95

Save $8.37 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Bare Ground 1 Shot n Gone - 5 Gallon Pail BGMI-5G

Usually ships in 5 to 8 days

Not Yet Rated

$242.95

Customers Also Viewed

Bare Ground Bolt Calcium Chloride Liquid Deicer - 55 Gallon Drum BGB-55DC

Bare Ground spray on Liquid Deicer melts snow and ice faster and at lower temperatures than standard rock salts. Calcium Chloride formula is environmentally safe, biodegradable and water soluble. Can reduce snow accumulations by as much as 2" when applied to pavement before snowfall, and can also be after snowfall to melt ice and snow patches. One gallon can provide coverage that is equivalent to 50 lb of Salt. 55 gallons provides up to 50000 square feet of coverage. Calcium Chloride (CaCl2) formula is Bare Ground’s fastest-acting ice melt; it is used by snow removal professionals because it is safe on all surfaces including brick pavers. Unlimited shelf life so it is never wasted – good from year to year, just stir it up before use. Effective in cold temperatures down to -20℉, fast acting great for high traffic areas.

Product Specifications

  • CAPACITY GALLONS55
  • APPLICATIONSpray
  • BRANDBare Ground
  • DESCRIPTIONLiquid Deicer
  • MANUFACTURER'S PART NUMBERBGB-55DC
  • PACKAGE TYPEDrum
  • TYPELiquid
  • WEIGHT LBS625
  • CHEMICAL BLENDCalcium Chloride
  • SAFE ON CONCRETEYes
  • SAFE FOR CHILDRENYes
  • SAFE FOR PETSYes
  • SAFE ON ENVIRONMENTYes
  • SAFE FORConcrete, Environment, Children, Pets
  • TEMPERATURE RATING °F-20
  • TEMPERATURE RATING °C-29
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bare Ground Bolt Calcium Chloride Liquid Deicer - 55 Gallon Drum BGB-55DC

Bare Ground Bolt Calcium Chloride Liquid Deicer - 55 Gallon Drum BGB-55DC

Item #: WB641025

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top