take 10% off our everday low prices!

Offer applied at final checkout

Homichef HOM484030 - Stock Pot, Stainless Steel With Aluminum Core, 15-3/4" Dia.

Homichef HOM484030 - Stock Pot, Stainless Steel With Aluminum Core, 15-3/4" Dia.

Item #: WBB2004735

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Homichef HOM484030 - Stock Pot, Stainless Steel With Aluminum Core, 15-3/4" Diameter

18/10 Stainless steel with semi mat and semi mirror finish. Side: 18/10 heavy duty stainless steel construction. Bottom: Triple-ply construction (stainless steel interior, pure aluminum core for even heat distribution, stainless steel exterior). Cool touch hollow handles (for safety and durability). Induction ready, high heat capabilities and dishwasher safe. Lid sold separately. Limited lifetime warranty. Bottom Triple-ply construction: 1.2 mm (interior), 4.0 mm (core), 0.8 mm (exterior).

Product Specifications

  • BRANDHomichef
  • MANUFACTURERS PART NUMBERHOM484030
  • DESCRIPTIONStock Pot
  • DEPTH INCHES11-3/4
  • DIAMETER INCHES15-3/4
  • HEIGHT INCHES11-3/4
  • CAPACITY QUARTS42
  • CONSTRUCTIONStainless Steel, Aluminum
  • WARRANTY3 Months
  • CAPACITY LITERS40
  • SUITABLE FOR ALL HEAT SOURCESYes
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Homichef HOM483636 - Stock Pot, Stainless Steel With Aluminum Core, 14-1/8" Dia.

Item #: WBB2004735

Not Yet Rated

Usually ships in 7 to 10 days

$89.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Homichef HOM484030 - Stock Pot, Stainless Steel With Aluminum Core, 15-3/4" Dia.

Homichef HOM484030 - Stock Pot, Stainless Steel With Aluminum Core, 15-3/4" Dia.

Item #: WBB2004735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top