Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Slim Trash Container, Black, 23 Gallon

Global Industrial™ Slim Trash Container, Black, 23 Gallon

Item #: WB261902BK

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $40.95 ea.
  • Buy 3+ $38.95 ea.

Quantity

Customers Also Viewed

The Global Industrial™ Black Slim Trash Container is constructed of heavy duty plastic to resist dents and corrosion while standing upright to collect up to 23 gallons of waste for any indoor or outdoor location. Smooth surface allows for simple cleaning and wipe downs. Compact design can be fitted in tight spaces or along workstations. Corner tabs help secure trash bags in place. Garbage cans feature built-in finger grips on top rim and handles on bottom which makes lifting and dumping easier.

Available lids options fit for this container are : Paper Recycling Slot, Bottles & Cans Slot or Solid Handle Style. Combine containers with any of these 3 different lid styles to create your own recycling station. (sold separately).

Product Specifications

  • WIDTH INCHES20
  • DEPTH INCHES11
  • HEIGHT INCHES30
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER261902BK
  • OPENING18-1/2"W x 9"D
  • BRANDGlobal Industrial™
  • CAPACITY GALLONS23
  • DESCRIPTIONContainer
  • LID TYPEOpen
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 28, 2017

    Good Product
    Your review:
    Works and does its job.
  • Reviewer: Anonymous

    Date: April 25, 2017

    Trash can
    Your review:
    This trash can was exactly like i ordered, the delivery was fast every thing was perfect iwill be ordering from this company again thanks so much
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this product made out of post-consumer recycled plastic?

    Question Asked By: JENNY, November 28, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Jenny, this product is made of 1st grade recycled material which means that the material was only used once for another application. Only the black version of this can uses recycled material. The other colors use virgin material. We hope this helps.

You might be interested in this similar product

Global Industrial™ Slim Trash Container, Blue, 23 Gallon

Item #: 261902BL

(3)

Ships same day.

$40.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Slim Trash Container, Black, 23 Gallon

Global Industrial™ Slim Trash Container, Black, 23 Gallon

Item #: WB261902BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Slim Trash Container, Black, 23 Gallon
    Global Industrial™ Slim Trash Container, Black, 23 Gallon
    Global Industrial™ Slim Trash Container, Black, 23 Gallon
    Global Industrial™ Slim Trash Container, Black, 23 Gallon
    Global Industrial™ Slim Trash Container, Black, 23 Gallon
    Global Industrial™ Slim Trash Container, Black, 23 Gallon
    Global Industrial™ Slim Trash Container, Black, 23 Gallon
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant