take 10% off our everday low prices!

Offer applied at final checkout

Waring WKS800 - Knife Sharpener, 120V

Waring WKS800 - Knife Sharpener, 120V

Item #: WBB2017950

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $348.95

Save $17.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Waring WKS800 - Knife Sharpener, 120V

Features
  • Two grinding wheels (fine/coarse) and one stropping wheel provide maximum sharpness and polish
  • Grinds at 18˚ to 22˚ angles - optimum angles recommended by knife manufacturers
  • Stropping wheel operates in reverse direction for more efficient removal of burrs and polishing of the blade
  • Magnetized drawer under grinding wheel captures metal shavings - makes cleanup easier than ever
  • Compact footprint makes it easy to use and store
  • Save thousands of dollars in sharpening service charges
  • Limited One Year Warranty
  • Fully NSF and UL certified

Product Specifications

  • BRANDWaring
  • MANUFACTURERS PART NUMBERWKS800
  • DESCRIPTIONKnife Sharpener
  • LENGTH INCHES12-1/2
  • WIDTH INCHES5-3/4
  • HEIGHT INCHES4-1/4
  • VOLTAGE120
  • HERTZ60
  • WEIGHT LBS.7.7
  • APPROVALS OR CERTIFICATIONSUL, NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Sharpening System

Item #: WBB2017950

Not Yet Rated

Usually ships in 8 to 11 days

$357.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waring WKS800 - Knife Sharpener, 120V

Waring WKS800 - Knife Sharpener, 120V

Item #: WBB2017950

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top