take 10% off our everday low prices!

Offer applied at final checkout

Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-3/24 - Three 24" Sections, Chrome

Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-3/24 - Three 24" Sections, Chrome

Item #: WBB2019252

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$774.00 up to 6% OFF

Price: $727.00

$121.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $727.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-3/24 - Three 24" Sections, Chrome



New Tech Wall Mounted Ready Rack - 24 Inch Compartments



Ready Rack® components are manufactured with a durable, heavy-duty zinc chromate finish and protected with a special clear-coat sealer. All units are supplied with two levels of open wire shelving. Full length grid dividers separate individual sections between top and bottom shelf levels and provide a 4 inch tall divider on the top shelf level. Grid dividers are also supplied for ends of the unit. Each individual section is supplied with two hanging apparel hooks, one snap on plastic name plate, and a hanging pole that runs the length of the unit.

21" deep x 78" tall x 72". Each unit consists of two levels of open wire, chrome plated shelving mounted to the wall. Full length grid dividers separate individual sections between top and bottom shelf levels and provide a 4" tall divider on the top shelf level. Hanging pole is provided under the top shelf level and runs the length of the unit. Each individual section is supplied with two hanging hooks for bunker pants and a label holder. Installation and wall mount bolts or hardware are not included.

Features:
  • Ready Rack 24 inch Sections also can be ordered in virtually any wall run length.
  • Two levels of open wire shelving
  • Full-length grid dividers to separate sections
  • Adjustable apparel hooks
  • Label holder
  • New Tech wall mount shelf supports
  • Hanging Pole to run the length of the unit.


Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES21
  • HEIGHT INCHES78
  • OVERALL DEPTH INCHES20
  • OVERALL HEIGHT INCHES78
  • OVERALL WIDTH INCHES72
  • ASSEMBLYUnassembled
  • BRANDGroves Inc
  • COLOR FINISHChrome Plated Finish
  • CONSTRUCTIONSteel
  • GROUP3 Wide
  • LOCKER TYPEGear Lockers
  • MANUFACTURERS PART NUMBERNTWM-3/24
  • OPENINGS3
  • PRODUCT FAMILYLockers
  • SERIESReady Rack®
  • SHELF CAPACITY LBS800
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLESingle Sided
  • TYPEWall Mounted
  • WEIGHT LBS90
  • LIMITED WARRANTY5 Years Finish; Lifetime Welds
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-3/18 - Three 18" Sections, Chrome

Item #: WBB2019252

Not Yet Rated

Usually ships in 14 to 17 days

$689.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-3/24 - Three 24" Sections, Chrome

Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-3/24 - Three 24" Sections, Chrome

Item #: WBB2019252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top