Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person

Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person

Item #: WBB2024169

(1)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial First Aid Refill Kit, ANSI Compliant, Class B

    $60.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • First Aid Label - Blue

    $5.40

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $107.95 ea.
  • Buy 4+ $98.95 ea.

Quantity

Customers Also Viewed

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 10 Person, ANSI Compliant, Plastic Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.



Are You COMPLIANT?

Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!


Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person

Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with a cabinet housing for secure, organized storage of all first aid supplies. Steel cabinet with 2 shelves provides ample, organized storage space. Cabinet measures 15-1/4" x 10-1/4" x 4-3/4". Excellent for over-the-road trucks or in the home. Convenient door pouches allow storage or smaller items. Perfect for smaller industrial work settings. Meets ANSI Z308.1-2015 standards.

Kit Contents:
  • 4 oz. Mediwash Eyewash
  • 2 oz. Burn Spray
  • 2 oz. Antiseptic Pump
  • 25 Tri-Antibiotic Ointment Packets
  • 10 Ammonia Wipes
  • 1/8 oz. BurnAid Unit Dose
  • (50) 1" x 3" Plastic Strips
  • 3" Cottontip Applicators
  • 1/2" x 5 yd. Adhesive Tape
  • (10) 3" x 3" Sterile Gauze Pads
  • 1 Box of Woven Fingertip Bandages - 40/box
  • 1 Box of Woven Knuckle Bandages - 40/box
  • 9" x 5" Bloodstopper Compress
  • (2) Triangular Non Sterile Bandage & Pins
  • 4 Pairs of Disposable Vinyl Gloves - Size L
  • 2 Shelf Cabinet with Side Door Pocket
  • First Aid Handbook
  • 4-1/2" Angle Scissors
  • 2 Ice Packs, Boxed Each
  • Disposable Tweezers
  • 100 Antacid Tablets
  • 100 Pain Relief Tablets
  • ANSI Sticker
  • Large Cabinet Label
  • Splint
  • (4) 5" x 9" Pads
  • Tourniquet
  • (2) 2" Stretch Roller Non Sterile Gauze
  • 4" Roller Gauze
  • CPR Mask
  • (2) 4" x 4" BurnAid Dressing
  • Hand Sanitizer
  • Eyepads


Product Specifications

  • WIDTH INCHES10-1/2
  • DEPTH INCHES4-3/4
  • HEIGHT INCHES15-1/4
  • DESCRIPTIONANSI 2015 2-Shelf Cabinet First Aid Kit
  • MANUFACTURERS PART NUMBER756ANSI
  • CASE MATERIALSteel
  • CLASSB
  • PERSON COUNT50-75
  • SHELF QUANTITY2
  • APPROVALS OR CERTIFICATIONSANSI Z308.1-2015
  • TYPEFirst Aid Kit
  • BRANDGlobal Industrial™
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 11, 2017

    First Aid Kit - 2 Shelf Steel Cabinet
    Your review:
    The First Aid Kit is a great deal for the price.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this be mounted to the wall?

    Question Asked By: Mr. Hill, October 19, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, Yes this is wall mountable. Thank you for your interest in our product!

Accessories
Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.00

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.90

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.10

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.50

First Aid Label - Green

First Aid Label - Green

Item #: B170002

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

Upgrade this item for just $27.00 more

Global Industrial First Aid Kit - 3 Shelf Steel Cabinet, ANSI Compliant, 75-100 Person

Item #: B2024170

(10)

Free Shipping

Ships same day.

$134.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial First Aid Refill Kit, ANSI Compliant, Class B

$60.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

First Aid Label - Blue

$5.40

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person

Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person

Item #: WBB2024169

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Global Industrial First Aid Kit - 2 Shelf Steel Cabinet, ANSI Compliant, 50-75 Person
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant