+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $134.95
Quantity Discount
- Buy 1-3 $134.95 ea.
- Buy 4+ $122.95 ea.
Customers Also Viewed
Are You COMPLIANT?
Click the REGULATORY Tab to Learn More About the NEW ANSI Z308.1-2015 Requirement for Workplace First Aid Kits and Supplies!
Global Industrial First Aid Kit - 3 Shelf Steel Cabinet, ANSI Compliant, 75-100 Person
Global Industrial's first aid kits provide a quick, handy storage solution for minor accidents and medical emergencies. These first aid kits are encased with a cabinet housing for secure, organized storage of all first aid supplies. Steel cabinet with 3 shelves provides ample, organized storage space. Cabinet measures 15-3/4" x 16-3/4" x 5-5/8". Convenient door pouches allow storage of smaller items. Perfect for medium to large industrial work settings. Ideal for small businesses, shipping and receiving departments or other remote locations of your facility. Meets ANSI Z308.1-2015 standards.
Kit Contents:
- 4 oz. Mediwash Eyewash
- 2 oz. Antiseptic Spray Pump
- 2 oz. Burn Spray
- 20 Antiseptic Wipes - XL
- 50 Alcohol Prep Pads
- 25 Tri-Antibiotic Ointment Packets
- 10 Ammonia Wipes
- 1/8 oz. BurnAid Unit Dose
- (100) 1" x 3" Plastic Strips
- (2) 10-pks. 3" Cottontip Applicators
- 5 yd. Tri Cut Adhesive Tape
- (25) 3" x 3" Sterile Gauze Pad
- (50) 7/8" x 3" Woven Strips
- 1 Box of Woven Fingertip Bandages - 40/box
- 1 Box of Woven Knuckle Bandages - 40/box
- Eyepads
- (4) 5" x 9" Pads
- 9" x 5" Bloodstoppper Compress
- (10) 2" x 3" Non Adherent Sterile Pads
- 2 Triangular Non Sterile Bandage & Pins
- 4 Pairs of Disposable Vinyl Gloves - Size L
- 3 Shelf Metal Cabinet with Pockets
- First Aid Handbook
- Ice Pack, Boxed Each
- 4-1/2" Wire Scissors
- Tweezer
- Antacid Tablets
- Pain Relief Tablets
- ANSI Sticker
- CPR Mask
- Hand Sanitizer
- (2) 4" x 4" BurnAid Dressing
- (2) 2" Stretch Roller Non Sterile Gauze
- 4" Stretch Roller Gauze
- Multi-Purpose Splint
- Latex Tourniquet
Product Specifications
- WIDTH INCHES13-1/2
- DEPTH INCHES5-1/2
- HEIGHT INCHES16
- DESCRIPTIONANSI 2015 3-Shelf Cabinet First Aid Kit
- MANUFACTURERS PART NUMBER745ANSI
- CASE MATERIALSteel
- CLASSB
- PERSON COUNT75-100
- SHELF QUANTITY3
- APPROVALS OR CERTIFICATIONSANSI Z308.1-2015
- TYPEFirst Aid Kit
- BRANDGlobal Industrial
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: GREG
Date: March 04, 2020
-
Reviewer: AMANDA
Date: February 05, 2020
Your review:
I ordered a couple of these for our facility. They arrived promptly, packaged to ship exceptional, and was very pleased with how nice this looked. We are happy customers! Thanks! -
Reviewer: TARA
Date: December 11, 2019
Your review:
Great product, reasonably priced and reliable delivery! -
Reviewer: Anonymous
Date: November 26, 2019
Your review:
A good project kit. -
Reviewer: Anonymous
Date: November 01, 2019
Your review:
This kit came well packed and in good time, thanks! -
Reviewer: Anonymous
Date: September 13, 2019
Your review:
This is truly the best kit I�ve ever purchased. I don�t think you�ll find better bang for your buck than this. -
Reviewer: Anonymous
Date: August 08, 2018
Your review:
works fine -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
This first aid kit comes with everything needed and it is very organized. -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
No issues with this product, it had a large variety of items.. -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
This company and sales person were excellent and the shipping is very fast and accurate
There are 4 questions and 4 answers for this product.
-
what is the refill kit for this unit
Question Asked By: DENNIS, September 19, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Dennis, You can order the refill kit by calling our sales team and asking to place a Special Order. I have forwarded this query to our sales team as they can provide additional detail. Thank you for your interest in our product.
-
-
is this OSHA approved
Question Asked By: sharon, July 13, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Sharon, No, but it is ANSI compliant. Thank you for your interest in our product.
-
-
Is this a wall mounted unit?
Question Asked By: Terri, April 19, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Terri, Yes this unit can be wall mounted. Thank you for your interest in our product!
-
-
Description does not mention if it is wall mounted
Question Asked By: James, December 09, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello James, Yes this is wall mountable. Thank you for your interest in our product!
-

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
Item #: B2024171
Free Shipping
$25.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box
Item #: B811426
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$6.00

Ibuprofen, 200mg, 250/Box
Item #: B811423
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box
Item #: B811403
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.90

First Aid EyeWash, 4 Oz. Bottle
Item #: B811414
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$4.10

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic
Item #: 436739
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.50

First Aid Label - Green
Item #: B170002
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.40
Upgrade this item for just $44.00 more
Global Industrial First Aid Kit - 4 Shelf Steel Cabinet, ANSI Compliant, 100-150 Person
Item #: B2024172
Free Shipping
Ships same day.
$178.95
compare items
Global Industrial First Aid Kit - 3 Shelf Steel Cabinet, ANSI Compliant, 75-100 Person
$134.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories