
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Aidata GL018 Mini Gel Wrist Rest, Black
Features:
Features:
- Soft cushion mini gel wrist rest is made of soft gel to reduce strain and fatigue during mouse use
- Non-skid rubber backing keeps pad in pace
Weights & Dimensions
- Depth 6 in
- Width 7 in
- Height 6 in
- Weight 1 lbs
Product Details
- Type Wrist Support
- Brand Aidata
- Description Mini Gel Wrist Rest
- Assembly Required Assembled
- Material Gel
- Manufacturers Part Number GL018
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Aidata GL018 Mini Gel Wrist Rest, Black
$8.3
- Product Information
- Customer Review
- Product Q&A
- Accessories