Take 15% off your entire order!

Offer applied at checkout

Scosche® Smartstrike II Charge & Sync Cable for Lightning USB Devices, White

Scosche® Smartstrike II Charge & Sync Cable for Lightning USB Devices, White

Item #: WBB2071885

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.99 up to 22% OFF

Price: $15.50

Save $0.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Scosche® Smartstrike II Charge & Sync Cable for Lightning USB Devices, White

Quick charge your Lightning™ devices. Twelve watts of power will charge your device as quickly and efficiently as possible. Charge the power-hungry iPad® (4th gen) and iPad® mini at their full potential. smartSTRIKE II will work with anything with a Lightning™ connector and the extra power won't harm smaller devices like iPhone® 5, iPod® touch (5th gen) and iPod® nano (7th gen).

Product Specifications

  • WIDTH INCHES36
  • PACKAGE QUANTITY1
  • CONNECTION TYPE 2Lightning Male
  • CONNECTION TYPE 1USB 2.0 Male
  • CABLE LENGTH FT3
  • DESCRIPTIONLightning USB Charge & Sync Cable
  • INPUT TYPEUSB
  • MANUFACTURER PART NUMBERSOS12A
  • OUTPUTUSB 2.0
  • TYPELightning
  • BRANDScosche®
  • COLOR FINISHBlack
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Scosche® Smartstrike II Charge & Sync Cable for Lightning USB Devices, Black

Item #: B2071884

Not Yet Rated

Ships same day.

$15.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Scosche® Smartstrike II Charge & Sync Cable for Lightning USB Devices, White

Scosche® Smartstrike II Charge & Sync Cable for Lightning USB Devices, White

Item #: WBB2071885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant