Take 15% off your entire order!

Offer applied at checkout

Ergotron® 6-ft. USB 2.0 Extension Cable

Ergotron® 6-ft. USB 2.0 Extension Cable

Item #: WBB2081125

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.00 up to 25% OFF

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergotron® 6-ft. USB 2.0 Extension Cable

Extend the distance of a fast USB connection with this premium extension cable. Recommended for use with WorkFit Workstations, which may require extra long cables in order to span between standing and sitting heights.

Features:
  • 6-ft. USB A/A Gold Extension Cable for USB 2.0 (USB-A M/F)
  • Premium double-shielded cables, with tinned copper braid and aluminum mylar foil, feature twisted 28/20 AWG data lines
  • Warranty: Limited lifetime (warranted by original manufacturer)

Product Specifications

  • BRANDErgotron®
  • MANUFACTURERS PART NUMBER97-747
  • DESCRIPTION6-ft. USB 2.0 Extension Cable
  • COLOR FINISHBlack
  • TYPEAccessories
  • PACKAGE QUANTITY1
  • ASSEMBLYAssembled
  • LIMITED WARRANTYLimited lifetime
  • CABLE LENGTH6-ft.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ergotron® 75 mm to 100 mm Conversion Plate Kit

Item #: B265044

Not Yet Rated

Usually ships in 5 to 8 days

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergotron® 6-ft. USB 2.0 Extension Cable

Ergotron® 6-ft. USB 2.0 Extension Cable

Item #: WBB2081125

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant