SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergotron® 10-ft. SVGA/VGA Monitor Cable

Ergotron® 10-ft. SVGA/VGA Monitor Cable

Item #: WBB2081126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergotron® WorkFit-S Dual Workstation with Worksurface and Keyboard Tray

Ergotron® WorkFit-S Dual Workstation with Worksurface and Keyboard Tray

Ergotron® WorkFit-A Dual Workstation with Suspended Keyboard

Ergotron® WorkFit-A Dual Workstation with Suspended Keyboard

Interion® Height Adjustable Sit-Stand Desk Converter with Retractable Keyboard

Interion® Height Adjustable Sit-Stand Desk Converter with Retractable Keyboard

Interion® Height Adjustable Sit-Stand Desk Converter with Full Width Keyboard

Interion® Height Adjustable Sit-Stand Desk Converter with Full Width Keyboard

Ergotron® LX Desk Monitor Arm, Polished Aluminum

Ergotron® LX Desk Monitor Arm, Polished Aluminum

Interion® Gas Spring Dual Monitor Desktop Mount

Interion® Gas Spring Dual Monitor Desktop Mount

Ergotron® WorkFit-T Sit-Stand Desktop Workstation, Black

Ergotron® WorkFit-T Sit-Stand Desktop Workstation, Black

Ergotron® Neo-Flex Extend LCD Arm, Silver

Ergotron® Neo-Flex Extend LCD Arm, Silver

Ergotech® Freedom Arm® HD Articulating Monitor Arm, Silver

Ergotech® Freedom Arm® HD Articulating Monitor Arm, Silver

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Locking Keyboard Drawer - Black

Global Industrial™ Locking Keyboard Drawer - Black

Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

Global Industrial™ Double Arm Kit with 3 VESA Mounts For Orbit Workstation - Black

Global Industrial™ Double Arm Kit with 3 VESA Mounts For Orbit Workstation - Black

Ergotron® 10-ft. SVGA/VGA Monitor Cable

The mini-coax (RGB) and paired video wire construction delivers superior signal quality. Gold plated connectors and gold plated copper contacts ensure excellent conductivity. Recommended for use with WorkFit Workstations, which may require extra long cables in order to span between standing and sitting heights.

Features:
  • 10-ft. SVGA/VGA Monitor Cable with RGB Coax (HD15 M/M)
  • Superior molded cables with foil-shielding for maximum EMI/RFI protection
  • Supports resolutions up to 2048 x 1536 pixels
  • Warranty: Limited lifetime (warranted by original manufacturer)

Weights & Dimensions

  • Cable Length 10- ft

Product Details

  • Type Accessories
  • Package Quantity 1
  • Brand Ergotron
  • Description 10-ft. SVGA/VGA Monitor Cable
  • Assembly Required Assembled
  • Manufacturers Part Number 97-748
  • Color Family Black

Warranty

  • Warranty Limited lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergotron® 10-ft. SVGA/VGA Monitor Cable

Ergotron® 10-ft. SVGA/VGA Monitor Cable

Item #: WBB2081126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant