Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB2081127

MPN #: 97-750

Ergotron® 10-ft. DVI Dual-Link Monitor Cable

Product Description
This DVI dual-link TMDS cable delivers the high performance, high bandwidth needed for today's digital video displays. Gold plated contacts ensure excellent conductivity. Recommended for use with WorkFit Workstations, which may require extra long cables in order to span between standing and sitting heights.

Features:
  • 10-ft. DVI Dual-Link TMDS Cable (DVI-D M/M)
  • For use with Dual-Link TMDS equipment only
  • High-speed digital transmission up to 9.9 Gbps
  • Supports resolutions up to 2560 x 1600 pixels
  • Warranty: Limited lifetime (warranted by original manufacturer)
PRICE
$109.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cable Length10- ft

Product Details

Assembly RequiredNo
TypeAccessories
Package Quantity1
Description10-ft Dual-Link Monitor Cable
ColorBlack
Manufacturers Part Number97-750
BrandErgotron

Warranty

WarrantyLifetime Limited