take 10% off our everday low prices!

Offer applied at final checkout

+

Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )

Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )

Item #: WBB2094813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.07 up to 10% OFF

Price: $20.76

Save $1.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )

Yellow/black adhesive awareness tape is used for added visibility on aluminum ramp trim ( ramp trim kits sold separately). Sold in rolls of 108 feet.

Product Specifications

  • BRANDBircher Reglomat
  • HEIGHT INCHES2
  • LENGTH INCHES5
  • MANUFACTURERS PART NUMBERES-Tape
  • WIDTH INCHES5
  • PACKAGE QUANITY1
  • WEIGHT1
  • MATERIALVinyl - unlaminated
  • WARRANTY1 Year
  • DESCRIPTIONYellow/Black Tape (108 Foot Roll )
  • COLORYellow/Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Gardner Bender Gsw-35 All Angle Pull, Spst 6a 125vac, O/F

Item #: WBB2094813

Not Yet Rated

Usually ships in 3 to 6 days

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )

Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )

Item #: WBB2094813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )
    Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )
    Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )

    Be the first to know about our special deals and events!

    Top